Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-1/4 x 1-3/4 x 5/16", HMS4, NBR

  • Mfr # 12371

  • Zoro # G9395181


product price: $18.44
/ea

Key Features

Seal Type
Straight Lip Seal
Inside Dia.
1 1/4 in
Lip Material
Nitrile Rubber
Width
5/16 in
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12371
Zoro #
G9395181
UPC #
085311011037
Country of Origin
United States

Dimensions

Inside Dia.
1 1/4 in
Width
5/16 in
Outside Dia.
1 3/4 in
Overall Width
0.313 in
Inside Diameter
1.25 in
Outside Diameter
1.752 in

Details

Item
Rotary Shaft Seal
Seal Type
Straight Lip Seal
Lip Material
Nitrile Rubber
Design Code
HMS4
Application
Grease Lubricated Agriculture Machinery
Contact Type
Non-Contact Seal
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Pressure
7 psi
Spring Type
Garter
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Maximum Temperature
210 Degrees F
Number of Lips
1
Case Coating
None
Maximum Surface Speed
2,755 fpm

Description

Rotary Shaft Seal, Design Code HMS4, Inside Diameter 1.25 in, Outside Diameter 1.752 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Surface Speed 2,755 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.