Shaft Seal, 1-1/4 x 1-63/64 x 13/32", HM14, NBR

  • Mfr # 12404

  • Zoro # G2702625


product price: $10.52
/ea

Key Features

Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Inside Dia.
1 1/4 in
Width
13/32 in
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12404
Zoro #
G2702625
UPC #
085311011150
Country of Origin
United States

Dimensions

Inside Dia.
1 1/4 in
Width
13/32 in
Outside Dia.
1 63/64 in
Inside Diameter
1.25 in
Outside Diameter
1.984 in
Overall Width
0.406 in

Details

Design Code
HM14
Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Maximum Pressure
10 psi
Case Coating
None
System of Measurement
Inch
Maximum Surface Speed
999 mps
Number of Lips
1
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.25 in, Outside Diameter 1.984 in, Overall Width 0.406 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.