Shaft Seal, 1-15/16 x 2-1/2 x 3/8", CRWA1, NBR

  • Mfr # 19220

  • Zoro # G9627362


product price: $17.99
/ea

Key Features

Outside Dia.
2 1/2 in
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Inside Dia.
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19220
Zoro #
G9627362
UPC #
085311021197
Country of Origin
United States

Dimensions

Outside Dia.
2 1/2 in
Inside Dia.
1 15/16 in
Width
3/8 in
Outside Diameter
2.502 in
Overall Width
0.375 in
Inside Diameter
1.938 in

Details

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Design Code
CRWA1
Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Maximum Surface Speed
7.77 mps
Case Coating
Acrylic
Spring Material
Carbon Steel
Maximum Rotational Speed
3,000 RPM
Number of Lips
2
System of Measurement
Inch
Contact Type
Contact Seal
Spring Type
Garter
Maximum Temperature
100 Degrees C
Maximum Pressure
10 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
Minimum Temperature
-40 Degrees C
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.938 in, Outside Diameter 2.502 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.77 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.