Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-15/16 x 2-1/2 x 9/32", HM14, NBR

  • Mfr # 19219

  • Zoro # G2702327


product price: $5.99
/ea

Key Features

Lip Material
Nitrile Rubber
Inside Dia.
1 15/16 in
Outside Dia.
2 1/2 in
Max. Pressure
10 psi
Seal Type
Straight Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19219
Zoro #
G2702327
UPC #
085311021180
Country of Origin
United States

Dimensions

Inside Dia.
1 15/16 in
Outside Dia.
2 1/2 in
Width
9/32 in
Inside Diameter
1.938 in
Outside Diameter
2.502 in
Overall Width
0.281 in

Details

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Seal Type
Straight Lip Seal
Item
Rotary Shaft Seal
Design Code
HM14
Application
Grease Lubricated Agriculture Machinery
Maximum Temperature
100 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Maximum Pressure
10 psi
Number of Lips
1
Maximum Rotational Speed
3,015 RPM
Case Coating
None
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
7.77 mps
Contact Type
Contact Seal
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Reinforcement
No

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.938 in, Outside Diameter 2.502 in, Overall Width 0.281 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,015 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.