Shaft Seal, 1-15/16 x 2-3/4 x 5/16", CRW1, NBR

  • Mfr # 19264

  • Zoro # G9396371


product price: $19.69
/ea

Key Features

Max. Pressure
10 psi
Outside Dia.
2 3/4 in
Seal Type
Wave Lip Seal
Inside Dia.
1 15/16 in
Design Code
CRW1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19264
Zoro #
G9396371
UPC #
085311021326
Country of Origin
United States

Dimensions

Outside Dia.
2 3/4 in
Inside Dia.
1 15/16 in
Width
5/16 in
Outside Diameter
2.75 in
Inside Diameter
1.938 in
Overall Width
0.313 in

Details

Max. Pressure
10 psi
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Design Code
CRW1
Lip Material
Nitrile Rubber
Number of Lips
1
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Contact Type
Contact Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
Maximum Pressure
10 psi
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Spring Reinforcement
Yes
Spring Type
Garter
Maximum Surface Speed
7.77 mps
Case Coating
Acrylic
Maximum Temperature
100 Degrees C
Spring Material
Carbon Steel
Maximum Rotational Speed
3,000 RPM

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.938 in, Outside Diameter 2.75 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.77 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.