Shaft Seal, 1-15/16 x 2-39/64 x 5/16", CRW1

  • Mfr # 19226

  • Zoro # G9396362


product price: $18.19
/ea

Key Features

Inside Dia.
1 15/16 in
Width
5/16 in
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Outside Dia.
2 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19226
Zoro #
G9396362
UPC #
085311021227
Country of Origin
United States

Dimensions

Inside Dia.
1 15/16 in
Width
5/16 in
Outside Dia.
2 39/64 in
Outside Diameter
2.623 in
Inside Diameter
1.938 in
Overall Width
0.313 in

Details

Max. Pressure
10 psi
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Design Code
CRW1
Lip Material
Nitrile Rubber
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
7.77 mps
Maximum Pressure
10 psi
Maximum Temperature
100 Degrees C
Number of Lips
1
Case Coating
Acrylic
Spring Material
Carbon Steel
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
System of Measurement
Inch
Spring Type
Garter
Maximum Rotational Speed
3,000 RPM
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.938 in, Outside Diameter 2.623 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.77 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.