Zoro Homepage

Shaft Seal, 1-15/16 x 3 x 5/16", CRW1, Nitrile

  • Mfr # 19350

  • Zoro # G7881237


product price: $20.49
/ea

Key Features

Inside Dia.
1 15/16 in
Outside Dia.
3 in
Design Code
CRW1
Lip Material
Nitrile Rubber
Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19350
Zoro #
G7881237
UPC #
085311021487
Country of Origin
Mexico

Dimensions

Inside Dia.
1 15/16 in
Outside Dia.
3 in
Width
5/16 in
Overall Width
0.313 in
Inside Diameter
1.938 in
Outside Diameter
2.997 in

Details

Item
Rotary Shaft Seal
Design Code
CRW1
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Resistance Properties
Chemical Resistant
Number of Lips
1
Maximum Pressure
10 psi
Spring Reinforcement
Yes
Spring Type
Garter
Case Coating
Acrylic
Spring Material
Carbon Steel
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Minimum Temperature
-40 Degrees C
Contact Type
Contact Seal
Maximum Rotational Speed
3,000 RPM
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
7.77 mps
System of Measurement
Inch
Maximum Temperature
100 Degrees C

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.938 in, Outside Diameter 2.997 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.77 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.