Shaft Seal, 1-1/8 x 1-15/16 x 11/32", HM14, NBR

  • Mfr # 11269

  • Zoro # G9395136


product price: $16.93
/ea

Key Features

Seal Type
Straight Lip Seal
Inside Dia.
1 1/8 in
Design Code
HM14
Width
11/32 in
Outside Dia.
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11269
Zoro #
G9395136
UPC #
085311009744
Country of Origin
United States

Dimensions

Inside Dia.
1 1/8 in
Width
11/32 in
Outside Dia.
1 15/16 in
Inside Diameter
1.125 in
Outside Diameter
1.938 in
Overall Width
0.343 in

Details

Seal Type
Straight Lip Seal
Item
Rotary Shaft Seal
Design Code
HM14
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Application
Grease Lubricated Agriculture Machinery
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
1
Spring Reinforcement
No
Contact Type
Contact Seal
Maximum Rotational Speed
3,015 RPM
Resistance Properties
Chemical Resistant
Minimum Temperature
-40 Degrees C
System of Measurement
Inch
Maximum Temperature
100 Degrees C
Case Coating
None
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
10 psi
Maximum Surface Speed
7.77 mps

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.125 in, Outside Diameter 1.938 in, Overall Width 0.343 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,015 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.