Shaft Seal, 1-1/8 x 1-9/16 x 1/4", HM14, NBR

  • Mfr # 11081

  • Zoro # G1956818


product price: $11.59
/ea

Key Features

Width
1/4 in
Inside Dia.
1 1/8 in
Outside Dia.
1 9/16 in
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11081
Zoro #
G1956818
UPC #
085311009430
Country of Origin
United States

Dimensions

Width
1/4 in
Inside Dia.
1 1/8 in
Outside Dia.
1 9/16 in
Overall Width
0.25 in
Outside Diameter
1.562 in
Inside Diameter
1.125 in

Details

Item
Rotary Shaft Seal
Design Code
HM14
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Application
Grease Lubricated Agriculture Machinery
Maximum Pressure
10 psi
Minimum Temperature
-40 Degrees C
Maximum Rotational Speed
3,723 RPM
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Temperature
100 Degrees C
Spring Reinforcement
No
Contact Type
Contact Seal
System of Measurement
Inch
Maximum Surface Speed
5.57 mps
Resistance Properties
Chemical Resistant
Case Coating
None
Number of Lips
1
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.125 in, Outside Diameter 1.562 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,723 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.