Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-19/32 x 2-5/8 x 5/16", CRW1, NBR

  • Mfr # 15968

  • Zoro # G9395732


product price: $19.49
/ea

Key Features

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Outside Dia.
2 5/8 in
Design Code
CRW1
Seal Type
Wave Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15968
Zoro #
G9395732
UPC #
085311016469
Country of Origin
United States

Dimensions

Outside Dia.
2 5/8 in
Width
5/16 in
Inside Dia.
1 19/32 in
Overall Width
0.313 in
Outside Diameter
2.623 in
Inside Diameter
1.594 in

Details

Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Design Code
CRW1
Seal Type
Wave Lip Seal
Number of Lips
1
Contact Type
Contact Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
Case Coating
Acrylic
Maximum Temperature
100 Degrees C
Spring Type
Garter
Minimum Temperature
-40 Degrees C
System of Measurement
Inch
Maximum Surface Speed
6.98 mps
Maximum Rotational Speed
3,300 RPM
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Material
Carbon Steel
Spring Reinforcement
Yes
Maximum Pressure
10 psi

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.594 in, Outside Diameter 2.623 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.98 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.