Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-21/32 x 2-21/64 x 19/64", HMS4

  • Mfr # 16536

  • Zoro # G9395836


product price: $14.89
/ea

Key Features

Outside Dia.
2 21/64 in
Inside Dia.
1 21/32 in
Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Design Code
HMS4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16536
Zoro #
G9395836
UPC #
085311198035
Country of Origin
United States

Dimensions

Outside Dia.
2 21/64 in
Inside Dia.
1 21/32 in
Width
19/64 in
Inside Diameter
1.654 in
Outside Diameter
2.323 in
Overall Width
0.303 in

Details

Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Seal Type
Straight Lip Seal
Design Code
HMS4
Spring Type
Garter
Case Coating
None
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Contact Type
Contact Seal
Maximum Temperature
210 Degrees F
Spring Material
Carbon Steel
Maximum Pressure
7 psi
Number of Lips
1
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
2,755 fpm

Description

Rotary Shaft Seal, Design Code HMS4, Inside Diameter 1.654 in, Outside Diameter 2.323 in, Overall Width 0.303 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Surface Speed 2,755 fpm, Maximum Temperature 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.