Shaft Seal, 1-21/64 x 2-3/64 x 5/16", CRW1, NBR

  • Mfr # 13350

  • Zoro # G9395294


product price:  $34.19
/ea

Key Features

Width
5/16 in
Seal Type
Wave Lip Seal
Outside Dia.
2 3/64 in
Lip Material
Nitrile Rubber
Inside Dia.
1 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13350
Zoro #
G9395294
UPC #
085311012171
Country of Origin
United States

Dimensions

Width
5/16 in
Outside Dia.
2 3/64 in
Inside Dia.
1 21/64 in
Overall Width
0.313 in
Outside Diameter
2.061 in
Inside Diameter
1.328 in

Details

Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Design Code
CRW1
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Maximum Surface Speed
6.24 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Type
Garter
System of Measurement
Inch
Case Coating
Acrylic
Maximum Pressure
10 psi
Number of Lips
1
Contact Type
Contact Seal
Spring Reinforcement
Yes
Maximum Rotational Speed
3,540 RPM
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.328 in, Outside Diameter 2.061 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,540 RPM, Maximum Surface Speed 6.24 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.