Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-23/32 x 2-9/16 x 1/2", HM18, NBR

  • Mfr # 17146

  • Zoro # G2575968


product price: $8.19
/ea

Key Features

Outside Dia.
2 9/16 in
Seal Type
Single Lip Seal
Width
1/2 in
Lip Material
Nitrile Rubber
Inside Dia.
1 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17146
Zoro #
G2575968
UPC #
085311018098
Country of Origin
Mexico

Dimensions

Outside Dia.
2 9/16 in
Width
1/2 in
Inside Dia.
1 23/32 in
Outside Diameter
2.562 in
Inside Diameter
1.718 in
Overall Width
0.5 in

Details

Item
Rotary Shaft Seal
Design Code
HM18
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Number of Lips
1
System of Measurement
Inch
Maximum Pressure
3 psi
Case Coating
None
Contact Type
Contact Seal
Maximum Surface Speed
999 mps

Description

Rotary Shaft Seal, Design Code HM18, Inside Diameter 1.718 in, Outside Diameter 2.562 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.