Shaft Seal, 1-23/32 x 2-9/16 x 5/16", CRWA1

  • Mfr # 17144

  • Zoro # G2702360


product price: $7.49
/ea

Key Features

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Width
5/16 in
Outside Dia.
2 9/16 in
Inside Dia.
1 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17144
Zoro #
G2702360
UPC #
085311153744
Country of Origin
United States

Dimensions

Width
5/16 in
Outside Dia.
2 9/16 in
Inside Dia.
1 23/32 in
Inside Diameter
1.719 in
Outside Diameter
2.561 in
Overall Width
0.315 in

Details

Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Design Code
CRWA1
Seal Type
Wave Lip Seal
Maximum Surface Speed
7.29 mps
Contact Type
Contact Seal
Case Coating
Acrylic
Maximum Temperature
100 Degrees C
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Maximum Rotational Speed
3,180 RPM
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Number of Lips
2
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Pressure
10 psi
Spring Type
Garter
Minimum Temperature
-40 Degrees C
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.719 in, Outside Diameter 2.561 in, Overall Width 0.315 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.29 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.