Shaft Seal, 1-25/32 x 2-1/4 x 5/16", CRWA1, NBR

  • Mfr # 17806

  • Zoro # G9396073


product price: $26.49
/ea

Key Features

Design Code
CRWA1
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Inside Dia.
1 25/32 in
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17806
Zoro #
G9396073
UPC #
085311019361
Country of Origin
United States

Dimensions

Inside Dia.
1 25/32 in
Outside Dia.
2 1/4 in
Width
5/16 in
Outside Diameter
2.252 in
Overall Width
0.313 in
Inside Diameter
1.781 in

Details

Design Code
CRWA1
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Spring Material
Carbon Steel
System of Measurement
Inch
Contact Type
Non-Contact Seal
Spring Reinforcement
Yes
Resistance Properties
Chemical Resistant
Maximum Surface Speed
7.43 mps
Case Coating
Acrylic
Minimum Temperature
-40 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Type
Garter
Maximum Pressure
10 psi
Maximum Rotational Speed
3,120 RPM
Maximum Temperature
100 Degrees C
Number of Lips
2
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.781 in, Outside Diameter 2.252 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,120 RPM, Maximum Surface Speed 7.43 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.