Zoro Homepage

Shaft Seal, 1-25/32 x 2-23/32 x 33/64", HM14

  • Mfr # 17836

  • Zoro # G9396107


product price: $20.29
/ea

Key Features

Outside Dia.
2 23/32 in
Width
33/64 in
Lip Material
Nitrile Rubber
Seal Type
Dual Lip Seal
Design Code
HM14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17836
Zoro #
G9396107
UPC #
085311019439
Country of Origin
United States

Dimensions

Outside Dia.
2 23/32 in
Width
33/64 in
Inside Dia.
1 25/32 in
Outside Diameter
2.718 in
Overall Width
0.515 in
Inside Diameter
1.781 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Seal Type
Dual Lip Seal
Design Code
HM14
Max. Pressure
10 psi
Spring Type
Gator
Maximum Pressure
10 psi
Maximum Surface Speed
999 mps
Case Coating
None
System of Measurement
Inch
Number of Lips
1
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.781 in, Outside Diameter 2.718 in, Overall Width 0.515 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.