Shaft Seal, 1-3/16 x 1-63/64 x 1/4", HM1 R, NBR

  • Mfr # 11846

  • Zoro # G9627956


product price:  $14.79
/ea

Key Features

Lip Material
Nitrile Rubber
Seal Type
Single Lip Seal
Inside Dia.
1 3/16 in
Outside Dia.
1 63/64 in
Design Code
HM1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11846
Zoro #
G9627956
UPC #
085311010665
Country of Origin
United States

Dimensions

Width
1/4 in
Inside Dia.
1 3/16 in
Outside Dia.
1 63/64 in
Outside Diameter
1.996 in
Inside Diameter
1.19 in
Overall Width
0.25 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Seal Type
Single Lip Seal
Design Code
HM1
Application
Grease Lubricated Agriculture Machinery
System of Measurement
Inch
Contact Type
Contact Seal
Maximum Surface Speed
5.8 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Number of Lips
1
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C
Maximum Pressure
3 psi
Maximum Rotational Speed
3,665 RPM
Spring Reinforcement
No
Resistance Properties
Chemical Resistant
Case Coating
None

Description

Rotary Shaft Seal, Design Code HM1, Inside Diameter 1.19 in, Outside Diameter 1.996 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,665 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.