Shaft Seal, 1-3/16 x 2-5/16 x 1/2", CRW1, NBR

  • Mfr # 11553

  • Zoro # G9395163


product price:  $27.64
/ea

Key Features

Max. Pressure
10 psi
Design Code
CRW1
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Outside Dia.
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11553
Zoro #
G9395163
UPC #
085311010030
Country of Origin
United States

Dimensions

Outside Dia.
2 5/16 in
Width
1/2 in
Inside Dia.
1 3/16 in
Inside Diameter
1.175 in
Outside Diameter
2.031 in
Overall Width
0.5 in

Details

Item
Rotary Shaft Seal
Max. Pressure
10 psi
Design Code
CRW1
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Maximum Surface Speed
5.75 mps
Spring Reinforcement
Yes
Contact Type
Contact Seal
Spring Type
Garter
Number of Lips
1
Spring Material
Carbon Steel
Maximum Pressure
10 psi
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Resistance Properties
Chemical Resistant
Maximum Temperature
100 Degrees C
Case Coating
Acrylic
Maximum Rotational Speed
3,660 RPM
Minimum Temperature
-40 Degrees C
System of Measurement
Inch

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.175 in, Outside Diameter 2.031 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,660 RPM, Maximum Surface Speed 5.75 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.