Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRW1, NBR

  • Mfr # 17386

  • Zoro # G9627475


product price: $17.39
/ea

Key Features

Seal Type
Wave Lip Seal
Width
5/16 in
Max. Pressure
10 psi
Inside Dia.
1 3/4 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17386
Zoro #
G9627475
UPC #
085311018500
Country of Origin
United States

Dimensions

Width
5/16 in
Inside Dia.
1 3/4 in
Outside Dia.
2 1/2 in
Outside Diameter
2.502 in
Overall Width
0.313 in
Inside Diameter
1.75 in

Details

Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Design Code
CRW1
Lip Material
Nitrile Rubber
Minimum Temperature
-40 Degrees C
Maximum Rotational Speed
3,180 RPM
Spring Reinforcement
Yes
Case Coating
Acrylic
Spring Material
Carbon Steel
Maximum Surface Speed
7.36 mps
Contact Type
Contact Seal
Maximum Pressure
10 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Spring Type
Garter
Number of Lips
1
Maximum Temperature
100 Degrees C

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.75 in, Outside Diameter 2.502 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.