Shaft Seal, 1-3/4 x 2-37/64 x 5/16", CRWA1, NBR

  • Mfr # 17413

  • Zoro # G9627466


product price: $13.79
/ea

Key Features

Lip Material
Nitrile Rubber
Outside Dia.
2 37/64 in
Width
5/16 in
Seal Type
Wave Lip Seal
Inside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17413
Zoro #
G9627466
UPC #
085311018579
Country of Origin
United States

Dimensions

Outside Dia.
2 37/64 in
Width
5/16 in
Inside Dia.
1 3/4 in
Overall Width
0.313 in
Inside Diameter
1.75 in
Outside Diameter
2.565 in

Details

Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Design Code
CRWA1
Item
Rotary Shaft Seal
Maximum Temperature
100 Degrees C
Contact Type
Non-Contact Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Number of Lips
2
Case Coating
Acrylic
Minimum Temperature
-40 Degrees C
Spring Type
Garter
Maximum Surface Speed
7.36 mps
Spring Reinforcement
Yes
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Maximum Pressure
10 psi
Maximum Rotational Speed
3,180 RPM
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Material
Carbon Steel

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.75 in, Outside Diameter 2.565 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.