Shaft Seal, 1-3/4 x 2-3/8 x 5/16", CRWA1, NBR

  • Mfr # 17271

  • Zoro # G2575959


product price: $10.59
/ea

Key Features

Seal Type
Wave Lip Seal
Inside Dia.
1 3/4 in
Outside Dia.
2 3/8 in
Lip Material
Nitrile Rubber
Design Code
CRWA1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17271
Zoro #
G2575959
UPC #
085311018302
Country of Origin
Mexico

Dimensions

Inside Dia.
1 3/4 in
Outside Dia.
2 3/8 in
Width
5/16 in
Overall Width
0.313 in
Outside Diameter
2.374 in
Inside Diameter
1.75 in

Details

Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Design Code
CRWA1
Max. Pressure
10 psi
Maximum Temperature
100 Degrees C
Resistance Properties
Chemical Resistant
Spring Reinforcement
Yes
Number of Lips
2
Spring Material
Carbon Steel
Maximum Rotational Speed
3,180 RPM
Maximum Pressure
10 psi
Maximum Surface Speed
7.36 mps
Spring Type
Garter
System of Measurement
Inch
Contact Type
Contact Seal
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Case Coating
Acrylic
Minimum Temperature
-40 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.75 in, Outside Diameter 2.374 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.