Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-3/4 x 2-39/64 x 5/16", CRWA1, NBR

  • Mfr # 17443

  • Zoro # G1956459


product price: $10.79
/ea

Key Features

Seal Type
Wave Lip Seal
Outside Dia.
2 39/64 in
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17443
Zoro #
G1956459
UPC #
085311018609
Country of Origin
United States

Dimensions

Outside Dia.
2 39/64 in
Width
5/16 in
Inside Dia.
1 3/4 in
Overall Width
0.313 in
Inside Diameter
1.75 in
Outside Diameter
2.623 in

Details

Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Design Code
CRWA1
Contact Type
Non-Contact Seal
Minimum Temperature
-40 Degrees C
Case Coating
Acrylic
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Rotational Speed
3,180 RPM
Number of Lips
2
System of Measurement
Inch
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
10 psi
Spring Material
Carbon Steel
Resistance Properties
Chemical Resistant
Maximum Temperature
100 Degrees C
Spring Type
Garter
Maximum Surface Speed
7.36 mps
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.75 in, Outside Diameter 2.623 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.