Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-3/4 x 2-9/16 x 1/4", HM21, NBR

  • Mfr # 17415

  • Zoro # G2575940


product price: $9.69
/ea

Key Features

Outside Dia.
2 9/16 in
Width
1/4 in
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Inside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17415
Zoro #
G2575940
UPC #
085311018586
Country of Origin
Mexico

Dimensions

Outside Dia.
2 9/16 in
Width
1/4 in
Inside Dia.
1 3/4 in
Overall Width
0.25 in
Outside Diameter
2.561 in
Inside Diameter
2.441 in

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Design Code
HM21
Lip Material
Nitrile Rubber
Case Coating
None
Maximum Pressure
3 psi
Resistance Properties
Chemical Resistant
Maximum Temperature
100 Degrees C
Number of Lips
1
Contact Type
Contact Seal
Spring Reinforcement
No
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
8.71 mps
Application
Grease Lubricated Agriculture Machinery
Maximum Rotational Speed
2,683 RPM
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629

Description

Rotary Shaft Seal, Design Code HM21, Inside Diameter 2.441 in, Outside Diameter 2.561 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,683 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.