Shaft Seal, 1-3/4 x 3-1/16 x 3/8", CRWA1, NBR

  • Mfr # 17718

  • Zoro # G9396021


product price: $17.99
/ea

Key Features

Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Outside Dia.
3 1/16 in
Inside Dia.
1 3/4 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17718
Zoro #
G9396021
UPC #
085311018975
Country of Origin
United States

Dimensions

Outside Dia.
3 1/16 in
Inside Dia.
1 3/4 in
Width
3/8 in
Overall Width
0.375 in
Inside Diameter
1.75 in
Outside Diameter
3.061 in

Details

Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Design Code
CRWA1
Maximum Surface Speed
7.36 mps
Case Coating
Acrylic
Maximum Rotational Speed
3,180 RPM
Spring Reinforcement
Yes
Number of Lips
2
Contact Type
Non-Contact Seal
Spring Material
Carbon Steel
Minimum Temperature
-40 Degrees C
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Maximum Pressure
10 psi
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Type
Garter
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Temperature
100 Degrees C

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.75 in, Outside Diameter 3.061 in, Overall Width 0.375 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.