Shaft Seal, 1-3/4 x 3-1/16 x 5/16", CRW1, NBR

  • Mfr # 17716

  • Zoro # G9396012


product price: $26.15
/ea

Key Features

Width
5/16 in
Max. Pressure
10 psi
Inside Dia.
1 3/4 in
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17716
Zoro #
G9396012
UPC #
085311018968
Country of Origin
United States

Dimensions

Width
5/16 in
Inside Dia.
1 3/4 in
Outside Dia.
3 1/16 in
Overall Width
0.313 in
Outside Diameter
3.061 in
Inside Diameter
1.75 in

Details

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Design Code
CRW1
Seal Type
Wave Lip Seal
Maximum Temperature
100 Degrees C
System of Measurement
Inch
Maximum Pressure
10 psi
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Type
Garter
Maximum Rotational Speed
3,180 RPM
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
1
Spring Material
Carbon Steel
Spring Reinforcement
Yes
Maximum Surface Speed
7.36 mps
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees C
Case Coating
Acrylic

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.75 in, Outside Diameter 3.061 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.