Shaft Seal, 1-35/64 x 2-11/16 x 1/2", CRW1, NBR

  • Mfr # 15460

  • Zoro # G9395592


product price: $17.01
/ea

Key Features

Lip Material
Nitrile Rubber
Design Code
CRW1
Seal Type
Wave Lip Seal
Inside Dia.
1 35/64 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15460
Zoro #
G9395592
UPC #
085311015646
Country of Origin
United States

Dimensions

Inside Dia.
1 35/64 in
Width
1/2 in
Outside Dia.
2 11/16 in
Outside Diameter
2.686 in
Inside Diameter
1.552 in
Overall Width
0.5 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Design Code
CRW1
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Minimum Temperature
-40 Degrees F
Spring Type
Garter
Maximum Surface Speed
3,600 fpm
Number of Lips
1
Maximum Temperature
210 Degrees F
Spring Material
Carbon Steel
Maximum Pressure
10 psi
System of Measurement
Inch
Case Coating
Acrylic
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.552 in, Outside Diameter 2.686 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Surface Speed 3,600 fpm, Maximum Temperature 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.