Shaft Seal, 1-35/64 x 2-1/2 x 1/2", CRWA1, NBR

  • Mfr # 15450

  • Zoro # G9395583


product price: $24.19
/ea

Key Features

Width
1/2 in
Design Code
CRWA1
Outside Dia.
2 1/2 in
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15450
Zoro #
G9395583
UPC #
085311015639
Country of Origin
United States

Dimensions

Width
1/2 in
Outside Dia.
2 1/2 in
Inside Dia.
1 35/64 in
Overall Width
0.5 in
Outside Diameter
2.502 in
Inside Diameter
1.552 in

Details

Design Code
CRWA1
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
System of Measurement
Inch
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C
Resistance Properties
Chemical Resistant
Maximum Pressure
10 psi
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Reinforcement
Yes
Spring Type
Garter
Number of Lips
2
Maximum Surface Speed
6.87 mps
Spring Material
Carbon Steel
Contact Type
Contact Seal
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Rotational Speed
3,300 RPM
Case Coating
Acrylic

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.552 in, Outside Diameter 2.502 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.87 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.