Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-3/8 x 1-15/16 x 1/4", HM14, NBR

  • Mfr # 13556

  • Zoro # G9627877


product price: $12.69
/ea

Key Features

Max. Pressure
10 psi
Inside Dia.
1 3/8 in
Width
1/4 in
Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13556
Zoro #
G9627877
UPC #
085311012607
Country of Origin
United States

Dimensions

Inside Dia.
1 3/8 in
Width
1/4 in
Outside Dia.
1 15/16 in
Outside Diameter
1.938 in
Inside Diameter
1.375 in
Overall Width
0.25 in

Details

Max. Pressure
10 psi
Item
Rotary Shaft Seal
Design Code
HM14
Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Application
Grease Lubricated Agriculture Machinery
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Resistance Properties
Chemical Resistant
Maximum Rotational Speed
3,489 RPM
Contact Type
Contact Seal
Spring Reinforcement
No
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Number of Lips
1
Case Coating
None
Maximum Surface Speed
6.38 mps
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Maximum Temperature
100 Degrees C
Maximum Pressure
10 psi

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.375 in, Outside Diameter 1.938 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,489 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.