Shaft Seal, 1-3/8 x 1-3/4 x 1/4", CRW1, Nitrile

  • Mfr # 13514

  • Zoro # G9537927


product price: $13.39
/ea

Key Features

Width
1/4 in
Outside Dia.
1 3/4 in
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Inside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13514
Zoro #
G9537927
UPC #
085311012478
Country of Origin
Mexico

Dimensions

Width
1/4 in
Outside Dia.
1 3/4 in
Inside Dia.
1 3/8 in
Outside Diameter
1.75 in
Inside Diameter
1.375 in
Overall Width
0.25 in

Details

Design Code
CRW1
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Contact Type
Contact Seal
Spring Material
Carbon Steel
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
1
Spring Type
Garter
Spring Reinforcement
Yes
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Maximum Pressure
10 psi
Maximum Rotational Speed
3,480 RPM
Resistance Properties
Chemical Resistant
Maximum Temperature
100 Degrees C
Maximum Surface Speed
6.38 mps
Case Coating
Acrylic

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.375 in, Outside Diameter 1.75 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.38 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.