Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-3/8 x 1-55/64 x 1/4", HM14, NBR

  • Mfr # 13548

  • Zoro # G2702561


product price: $10.39
/ea

Key Features

Design Code
HM14
Outside Dia.
1 55/64 in
Seal Type
Straight Lip Seal
Width
1/4 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13548
Zoro #
G2702561
UPC #
085311012584
Country of Origin
United States

Dimensions

Outside Dia.
1 55/64 in
Width
1/4 in
Inside Dia.
1 3/8 in
Inside Diameter
1.375 in
Outside Diameter
1.874 in
Overall Width
0.25 in

Details

Design Code
HM14
Seal Type
Straight Lip Seal
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Application
Grease Lubricated Agriculture Machinery
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Contact Type
Contact Seal
Resistance Properties
Chemical Resistant
Minimum Temperature
-40 Degrees C
Case Coating
None
Maximum Pressure
10 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Reinforcement
No
Maximum Surface Speed
6.38 mps
Number of Lips
1
Maximum Rotational Speed
3,489 RPM
Maximum Temperature
100 Degrees C
System of Measurement
Inch

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.375 in, Outside Diameter 1.874 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,489 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.