Zoro Homepage

Shaft Seal, 1-3/8 x 2-9/32 x 1/4", HM14, NBR

  • Mfr # 13710

  • Zoro # G9395382


product price: $25.79
/ea

Key Features

Inside Dia.
1 3/8 in
Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Outside Dia.
2 9/32 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13710
Zoro #
G9395382
UPC #
085311012935
Country of Origin
United States

Dimensions

Inside Dia.
1 3/8 in
Outside Dia.
2 9/32 in
Width
1/4 in
Inside Diameter
1.375 in
Outside Diameter
2.282 in
Overall Width
0.25 in

Details

Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Max. Pressure
10 psi
Design Code
HM14
Item
Rotary Shaft Seal
Number of Lips
1
Application
Grease Lubricated Agriculture Machinery
Maximum Surface Speed
6.38 mps
Maximum Temperature
100 Degrees C
Contact Type
Contact Seal
Case Coating
None
Minimum Temperature
-40 Degrees C
Maximum Rotational Speed
3,489 RPM
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
System of Measurement
Inch
Maximum Pressure
10 psi
Spring Reinforcement
No
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.375 in, Outside Diameter 2.282 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,489 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.