Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-3/8 x 2 x 5/16", CRWA1, Nitrile

  • Mfr # 13569

  • Zoro # G1842779


product price: $9.79
/ea

Key Features

Max. Pressure
10 psi
Inside Dia.
1 3/8 in
Width
5/16 in
Outside Dia.
2 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13569
Zoro #
G1842779
UPC #
085311012645
Country of Origin
Mexico

Dimensions

Inside Dia.
1 3/8 in
Width
5/16 in
Outside Dia.
2 in
Overall Width
0.313 in
Outside Diameter
2 in
Inside Diameter
1.375 in

Details

Max. Pressure
10 psi
Item
Rotary Shaft Seal
Design Code
CRWA1
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Temperature
100 Degrees C
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Number of Lips
2
Spring Type
Garter
Contact Type
Contact Seal
Spring Material
Carbon Steel
Maximum Rotational Speed
3,480 RPM
Case Coating
Acrylic
Maximum Surface Speed
6.38 mps
Maximum Pressure
10 psi
Minimum Temperature
-40 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.375 in, Outside Diameter 2 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.38 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.