Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-47/64 x 5/16 x 17/64", HMS4, NBR

  • Mfr # 17134

  • Zoro # G9627502


product price: $11.99
/ea

Key Features

Lip Material
Nitrile Rubber
Inside Dia.
1 47/64 in
Outside Dia.
5/16 in
Seal Type
Straight Lip Seal
Design Code
HMS4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17134
Zoro #
G9627502
UPC #
085311198011
Country of Origin
United States

Dimensions

Inside Dia.
1 47/64 in
Outside Dia.
5/16 in
Width
17/64 in
Outside Diameter
2.32 in
Overall Width
0.26 in
Inside Diameter
1.732 in

Details

Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Item
Rotary Shaft Seal
Design Code
HMS4
Case Coating
None
System of Measurement
Inch
Maximum Temperature
210 Degrees F
Contact Type
Contact Seal
Maximum Surface Speed
2,755 fpm
Spring Material
Carbon Steel
Spring Type
Garter
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Minimum Temperature
-40 Degrees F
Maximum Pressure
7 psi
Number of Lips
1

Description

Rotary Shaft Seal, Design Code HMS4, Inside Diameter 1.732 in, Outside Diameter 2.32 in, Overall Width 0.26 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Surface Speed 2,755 fpm, Maximum Temperature 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.