Shaft Seal, 1-5/32 x 1-11/16 x 1/4", CRWA1, NBR

  • Mfr # 11518

  • Zoro # G9628272


product price:  $11.87
/ea

Key Features

Inside Dia.
1 5/32 in
Outside Dia.
1 11/16 in
Width
1/4 in
Design Code
CRWA1
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11518
Zoro #
G9628272
UPC #
085311009966
Country of Origin
United States

Dimensions

Inside Dia.
1 5/32 in
Outside Dia.
1 11/16 in
Width
1/4 in
Outside Diameter
1.686 in
Inside Diameter
1.156 in
Overall Width
0.25 in

Details

Item
Rotary Shaft Seal
Design Code
CRWA1
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Case Coating
Acrylic
Spring Material
Carbon Steel
Maximum Pressure
10 psi
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
5.68 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Resistance Properties
Chemical Resistant
Minimum Temperature
-40 Degrees C
System of Measurement
Inch
Number of Lips
2
Spring Reinforcement
Yes
Maximum Rotational Speed
3,720 RPM
Maximum Temperature
100 Degrees C
Contact Type
Non-Contact Seal
Spring Type
Garter

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.156 in, Outside Diameter 1.686 in, Overall Width 0.25 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,720 RPM, Maximum Surface Speed 5.68 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.