Shaft Seal, 1-5/32 x 1-7/8 x 3/8", CRWA1, NBR

  • Mfr # 11536

  • Zoro # G9395154


product price: $27.37
/ea

Key Features

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Inside Dia.
1 5/32 in
Outside Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11536
Zoro #
G9395154
UPC #
085311884815
Country of Origin
United States

Dimensions

Inside Dia.
1 5/32 in
Outside Dia.
1 7/8 in
Width
3/8 in
Outside Diameter
1.875 in
Inside Diameter
1.156 in
Overall Width
0.375 in

Details

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Design Code
CRWA1
Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Maximum Pressure
10 psi
Case Coating
Acrylic
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
5.68 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
System of Measurement
Inch
Number of Lips
2
Maximum Temperature
100 Degrees C
Resistance Properties
Chemical Resistant
Spring Type
Garter
Maximum Rotational Speed
3,720 RPM
Contact Type
Non-Contact Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.156 in, Outside Diameter 1.875 in, Overall Width 0.375 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,720 RPM, Maximum Surface Speed 5.68 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.