Shaft Seal, 1-5/8 x 2-11/16 x 5/16", CRW1, NBR

  • Mfr # 16337

  • Zoro # G1956477


product price: $13.19
/ea

Key Features

Max. Pressure
10 psi
Width
5/16 in
Outside Dia.
2 11/16 in
Lip Material
Nitrile Rubber
Design Code
CRW1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16337
Zoro #
G1956477
UPC #
085311017039
Country of Origin
United States

Dimensions

Width
5/16 in
Outside Dia.
2 11/16 in
Inside Dia.
1 5/8 in
Outside Diameter
2.686 in
Inside Diameter
1.625 in
Overall Width
0.313 in

Details

Max. Pressure
10 psi
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Design Code
CRW1
Seal Type
Wave Lip Seal
Minimum Temperature
-40 Degrees C
Maximum Temperature
100 Degrees C
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Number of Lips
1
Maximum Pressure
10 psi
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Type
Garter
Maximum Surface Speed
7.06 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Case Coating
Acrylic
Contact Type
Contact Seal
Spring Reinforcement
Yes
Maximum Rotational Speed
3,240 RPM
Spring Material
Carbon Steel

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.625 in, Outside Diameter 2.686 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.06 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.