Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-5/8 x 2-1/2 x 5/16", CRW1, NBR

  • Mfr # 16245

  • Zoro # G9627572


product price: $16.69
/ea

Key Features

Lip Material
Nitrile Rubber
Outside Dia.
2 1/2 in
Max. Pressure
10 psi
Width
5/16 in
Seal Type
Wave Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16245
Zoro #
G9627572
UPC #
085311016902
Country of Origin
United States

Dimensions

Outside Dia.
2 1/2 in
Width
5/16 in
Inside Dia.
1 5/8 in
Overall Width
0.313 in
Inside Diameter
1.625 in
Outside Diameter
2.502 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Design Code
CRW1
Seal Type
Wave Lip Seal
Spring Reinforcement
Yes
Case Coating
Acrylic
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
7.06 mps
Maximum Temperature
100 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
1
System of Measurement
Inch
Contact Type
Contact Seal
Spring Material
Carbon Steel
Maximum Pressure
10 psi
Spring Type
Garter
Maximum Rotational Speed
3,240 RPM
Resistance Properties
Chemical Resistant
Minimum Temperature
-40 Degrees C

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.625 in, Outside Diameter 2.502 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.06 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.