Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-5/8 x 2-23/64 x 1/4", CRW1, NBR

  • Mfr # 16094

  • Zoro # G9395775


product price: $17.29
/ea

Key Features

Lip Material
Nitrile Rubber
Inside Dia.
1 5/8 in
Seal Type
Wave Lip Seal
Outside Dia.
2 23/64 in
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16094
Zoro #
G9395775
UPC #
085311183000
Country of Origin
United States

Dimensions

Inside Dia.
1 5/8 in
Outside Dia.
2 23/64 in
Width
1/4 in
Overall Width
0.25 in
Inside Diameter
1.625 in
Outside Diameter
2.374 in

Details

Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Design Code
CRW1
Spring Material
Carbon Steel
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Maximum Temperature
100 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Contact Type
Contact Seal
Maximum Surface Speed
7.06 mps
Maximum Pressure
10 psi
Spring Reinforcement
Yes
Maximum Rotational Speed
3,240 RPM
Number of Lips
1
Spring Type
Garter
Minimum Temperature
-40 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Case Coating
Acrylic

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.625 in, Outside Diameter 2.374 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.06 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.