Shaft Seal, 1-5/8 x 2-23/64 x 5/16", CRWA1, NBR

  • Mfr # 16085

  • Zoro # G2702379


product price:  $8.29
/ea

Key Features

Outside Dia.
2 23/64 in
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Inside Dia.
1 5/8 in
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16085
Zoro #
G2702379
UPC #
085311016735
Country of Origin
United States

Dimensions

Outside Dia.
2 23/64 in
Width
5/16 in
Inside Dia.
1 5/8 in
Outside Diameter
2.374 in
Inside Diameter
1.625 in
Overall Width
0.313 in

Details

Design Code
CRWA1
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Item
Rotary Shaft Seal
System of Measurement
Inch
Spring Type
Garter
Maximum Rotational Speed
3,240 RPM
Maximum Surface Speed
7.06 mps
Maximum Pressure
10 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Case Coating
Acrylic
Spring Reinforcement
Yes
Number of Lips
2
Contact Type
Non-Contact Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
Minimum Temperature
-40 Degrees C
Maximum Temperature
100 Degrees C
Spring Material
Carbon Steel

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.625 in, Outside Diameter 2.374 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.06 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.