Shaft Seal, 1-5/8 x 2-25/32 x 5/16", HM1 R, NBR
Mfr # 16384
Zoro # G9395811
product price: $34.39
/eaKey Features
Outside Dia.
2 25/32 in
Design Code
HM14
Width
5/16 in
Lip Material
Nitrile Rubber
Seal Type
Single Lip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16384
Zoro #
G9395811
UPC #
085311017107
Country of Origin
United States
Dimensions
Outside Dia.
2 25/32 in
Width
5/16 in
Inside Dia.
1 5/8 in
Overall Width
0.313 in
Outside Diameter
2.781 in
Inside Diameter
2.562 in
Details
Design Code
HM14
Lip Material
Nitrile Rubber
Seal Type
Single Lip Seal
Item
Rotary Shaft Seal
Maximum Rotational Speed
2,615 RPM
System of Measurement
Inch
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Number of Lips
1
Maximum Pressure
10 psi
Contact Type
Contact Seal
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
8.91 mps
Resistance Properties
Chemical Resistant
Application
Grease Lubricated Agriculture Machinery
Case Coating
None
Spring Reinforcement
No
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2.562 in, Outside Diameter 2.781 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,615 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.