Zoro Homepage

Shaft Seal, 1-5/8 x 2-3/8 x 1/4", HM14, Nitrile

  • Mfr # 16095

  • Zoro # G9395784


product price: $17.49
/ea

Key Features

Design Code
HM14
Outside Dia.
2 3/8 in
Seal Type
Straight Lip Seal
Inside Dia.
1 5/8 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16095
Zoro #
G9395784
UPC #
085311884921
Country of Origin
United States

Dimensions

Outside Dia.
2 3/8 in
Inside Dia.
1 5/8 in
Width
1/4 in
Outside Diameter
2.375 in
Overall Width
0.25 in
Inside Diameter
2.328 in

Details

Design Code
HM14
Seal Type
Straight Lip Seal
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Application
Grease Lubricated Agriculture Machinery
Maximum Temperature
100 Degrees C
Spring Reinforcement
No
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Case Coating
None
Minimum Temperature
-40 Degrees C
Number of Lips
1
Maximum Surface Speed
8.52 mps
Maximum Pressure
10 psi
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
System of Measurement
Inch
Contact Type
Contact Seal
Maximum Rotational Speed
2,752 RPM

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 2.328 in, Outside Diameter 2.375 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,752 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.