Shaft Seal, 1-5/8 x 2-7/64 x 5/16", CRWA1, NBR

  • Mfr # 16047

  • Zoro # G1956501


product price: $10.69
/ea

Key Features

Design Code
CRWA1
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Outside Dia.
2 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16047
Zoro #
G1956501
UPC #
085311016575
Country of Origin
United States

Dimensions

Outside Dia.
2 7/64 in
Inside Dia.
1 5/8 in
Width
5/16 in
Inside Diameter
1.625 in
Overall Width
0.313 in
Outside Diameter
2.116 in

Details

Design Code
CRWA1
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Item
Rotary Shaft Seal
System of Measurement
Inch
Maximum Rotational Speed
3,240 RPM
Maximum Pressure
10 psi
Maximum Temperature
100 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
2
Maximum Surface Speed
7.06 mps
Minimum Temperature
-40 Degrees C
Spring Type
Garter
Case Coating
Acrylic
Contact Type
Non-Contact Seal
Resistance Properties
Chemical Resistant
Spring Material
Carbon Steel
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.625 in, Outside Diameter 2.116 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.06 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.