Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-5/8 x 2-9/32 x 5/16", CRW1, NBR

  • Mfr # 16083

  • Zoro # G9395766


product price: $14.99
/ea

Key Features

Seal Type
Wave Lip Seal
Inside Dia.
1 5/8 in
Outside Dia.
2 9/32 in
Width
5/16 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16083
Zoro #
G9395766
UPC #
085311884310
Country of Origin
United States

Dimensions

Inside Dia.
1 5/8 in
Outside Dia.
2 9/32 in
Width
5/16 in
Inside Diameter
1.625 in
Outside Diameter
2.282 in
Overall Width
0.313 in

Details

Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Design Code
CRW1
Max. Pressure
10 psi
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Case Coating
Acrylic
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
1
Maximum Surface Speed
7.06 mps
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees C
Maximum Temperature
100 Degrees C
Spring Type
Garter
Spring Material
Carbon Steel
Maximum Pressure
10 psi
Spring Reinforcement
Yes
System of Measurement
Inch
Maximum Rotational Speed
3,240 RPM

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.625 in, Outside Diameter 2.282 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.06 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.