Shaft Seal, 1-7/16 x 2-11/16 x 5/16", CRW1, NBR

  • Mfr # 14423

  • Zoro # G9395452


product price: $17.95
/ea

Key Features

Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Outside Dia.
2 11/16 in
Inside Dia.
1 7/16 in
Design Code
CRW1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14423
Zoro #
G9395452
UPC #
085311014168
Country of Origin
United States

Dimensions

Outside Dia.
2 11/16 in
Inside Dia.
1 7/16 in
Width
5/16 in
Inside Diameter
1.438 in
Outside Diameter
2.686 in
Overall Width
0.313 in

Details

Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Design Code
CRW1
Lip Material
Nitrile Rubber
System of Measurement
Inch
Spring Reinforcement
Yes
Minimum Temperature
-40 Degrees C
Number of Lips
1
Maximum Temperature
100 Degrees C
Case Coating
Acrylic
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal
Maximum Pressure
10 psi
Spring Type
Garter
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Rotational Speed
3,420 RPM
Maximum Surface Speed
6.56 mps
Spring Material
Carbon Steel

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.438 in, Outside Diameter 2.686 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,420 RPM, Maximum Surface Speed 6.56 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.