Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-7/16 x 2-1/4 x 1/4", HM14, NBR

  • Mfr # 14257

  • Zoro # G9395434


product price: $17.39
/ea

Key Features

Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Max. Pressure
10 psi
Width
1/4 in
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14257
Zoro #
G9395434
UPC #
085311014052
Country of Origin
United States

Dimensions

Width
1/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 7/16 in
Inside Diameter
1.438 in
Overall Width
0.25 in
Outside Diameter
2.25 in

Details

Item
Rotary Shaft Seal
Design Code
HM14
Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Max. Pressure
10 psi
Application
Grease Lubricated Agriculture Machinery
Number of Lips
1
Maximum Rotational Speed
3,430 RPM
Maximum Temperature
100 Degrees C
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees C
System of Measurement
Inch
Maximum Surface Speed
6.56 mps
Case Coating
None
Maximum Pressure
10 psi
Spring Reinforcement
No
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.438 in, Outside Diameter 2.25 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,430 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.