Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-7/16 x 2-3/4 x 5/16", CRW1, NBR

  • Mfr # 14458

  • Zoro # G9395461


product price: $16.29
/ea

Key Features

Outside Dia.
2 3/4 in
Lip Material
Nitrile Rubber
Inside Dia.
1 7/16 in
Design Code
CRW1
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14458
Zoro #
G9395461
UPC #
085311014175
Country of Origin
United States

Dimensions

Outside Dia.
2 3/4 in
Inside Dia.
1 7/16 in
Width
5/16 in
Overall Width
0.313 in
Inside Diameter
1.438 in
Outside Diameter
2.75 in

Details

Lip Material
Nitrile Rubber
Design Code
CRW1
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Maximum Pressure
10 psi
Case Coating
Acrylic
Minimum Temperature
-40 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Resistance Properties
Chemical Resistant
Spring Reinforcement
Yes
Maximum Temperature
100 Degrees C
System of Measurement
Inch
Maximum Surface Speed
6.56 mps
Contact Type
Contact Seal
Number of Lips
1
Maximum Rotational Speed
3,420 RPM
Spring Material
Carbon Steel
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Type
Garter

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.438 in, Outside Diameter 2.75 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,420 RPM, Maximum Surface Speed 6.56 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.