Shaft Seal, 1-7/8 x 2-11/16 x 5/16", CRW1, NBR

  • Mfr # 18626

  • Zoro # G9396195


product price:  $17.39
/ea

Key Features

Design Code
CRW1
Width
5/16 in
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Outside Dia.
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18626
Zoro #
G9396195
UPC #
085311020237
Country of Origin
United States

Dimensions

Width
5/16 in
Outside Dia.
2 11/16 in
Inside Dia.
1 7/8 in
Overall Width
0.313 in
Inside Diameter
1.875 in
Outside Diameter
2.686 in

Details

Design Code
CRW1
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Maximum Pressure
10 psi
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Reinforcement
Yes
Spring Type
Garter
Maximum Surface Speed
7.64 mps
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Case Coating
Acrylic
Maximum Rotational Speed
3,060 RPM
Spring Material
Carbon Steel
System of Measurement
Inch
Contact Type
Contact Seal
Number of Lips
1
Minimum Temperature
-40 Degrees C
Maximum Temperature
100 Degrees C

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.875 in, Outside Diameter 2.686 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,060 RPM, Maximum Surface Speed 7.64 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.