Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-7/8 x 2-23/32 x 17/64", HM14, NBR

  • Mfr # 18640

  • Zoro # G9396204


product price: $15.59
/ea

Key Features

Width
17/64 in
Lip Material
Nitrile Rubber
Design Code
HM14
Outside Dia.
2 23/32 in
Inside Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18640
Zoro #
G9396204
UPC #
085311020251
Country of Origin
United States

Dimensions

Width
17/64 in
Outside Dia.
2 23/32 in
Inside Dia.
1 7/8 in
Outside Diameter
2.718 in
Inside Diameter
1.875 in
Overall Width
0.265 in

Details

Lip Material
Nitrile Rubber
Design Code
HM14
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Seal Type
Dual Lip Seal
Number of Lips
1
Maximum Surface Speed
999 mps
Maximum Pressure
10 psi
Spring Type
Gator
Contact Type
Contact Seal
System of Measurement
Inch
Case Coating
None

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.875 in, Outside Diameter 2.718 in, Overall Width 0.265 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.