Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1-7/8 x 2-31/32 x 15/64", HM14, NBR

  • Mfr # 18772

  • Zoro # G9396222


product price: $19.69
/ea

Key Features

Outside Dia.
2 31/32 in
Design Code
HM14
Seal Type
Dual Lip Seal
Max. Pressure
10 psi
Inside Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18772
Zoro #
G9396222
UPC #
085311020558
Country of Origin
United States

Dimensions

Outside Dia.
2 31/32 in
Inside Dia.
1 7/8 in
Width
15/64 in
Inside Diameter
1.875 in
Outside Diameter
2.968 in
Overall Width
0.234 in

Details

Design Code
HM14
Seal Type
Dual Lip Seal
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
System of Measurement
Inch
Case Coating
None
Maximum Surface Speed
999 mps
Contact Type
Contact Seal
Number of Lips
1
Maximum Pressure
10 psi
Spring Type
Gator

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.875 in, Outside Diameter 2.968 in, Overall Width 0.234 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.