Zoro Homepage

Shaft Seal, 1-7/8 x 2-63/64 x 1/4", HM14, NBR

  • Mfr # 18808

  • Zoro # G9396247


product price: $16.99
/ea

Key Features

Outside Dia.
2 63/64 in
Seal Type
Straight Lip Seal
Inside Dia.
1 7/8 in
Max. Pressure
10 psi
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18808
Zoro #
G9396247
UPC #
085311020572
Country of Origin
United States

Dimensions

Outside Dia.
2 63/64 in
Inside Dia.
1 7/8 in
Width
1/4 in
Overall Width
0.25 in
Outside Diameter
2.997 in
Inside Diameter
1.875 in

Details

Seal Type
Straight Lip Seal
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Design Code
HM14
Lip Material
Nitrile Rubber
System of Measurement
Inch
Application
Grease Lubricated Agriculture Machinery
Resistance Properties
Chemical Resistant
Maximum Temperature
100 Degrees C
Spring Reinforcement
No
Number of Lips
1
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Case Coating
None
Maximum Rotational Speed
3,064 RPM
Minimum Temperature
-40 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Pressure
10 psi
Maximum Surface Speed
7.64 mps
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.875 in, Outside Diameter 2.997 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,064 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.